Shop All Saddle Clamps
Smith-Blair
Repair Clamp, Iron, 12 In Pipe, 1 In Out
Mfr # 31500132009000 CC
Zoro # G1441754
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 in
- Outlet Pipe Size 1 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Gasket Material Buna-N
- Outlet Connection 1 in CC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31500132009000 CC
- Zoro # G1441754
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 12 in |
Outlet Pipe Size | 1 in |
Bolt Size | 5/8 in |
Fits Outside Dia. | 12.75 in to 13.20 in |
For Maximum Outside Diameter | 13 3/16 in |
For Maximum Pipe Size | 12 in |
For Outside Diameter | 12 3/4 in - 13 3/16 in |
For Pipe Size | 12 in |
For Minimum Outside Diameter | 12 3/4 in |
Outlet Thread Size | 5/8"-4 |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 13 3/16 in, For Maximum Pipe Size 12 in, For Minimum Outside Diameter 12 3/4 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 1 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Hd Drain, 8", NB Strainer, PVC, 3" (D53144)
- AMERICAN STANDARD Mounting Kit For Copeland Ws (M962061-0070A)
- LEGEND VALVE 1/2" T-522 BOILER DRAIN (107-154)
- DELTA Metal Lever, Handle Accent Kit (A74)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 2 In (31500048014000)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090506000 IP)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 1/4 In (31500035410000)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090509000 CC)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/4 In Outlet (31300048010000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 4 In, 3/4 Outlet (31300048006000)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (867-419SR)
- Smith-Blair Plumbing Accessories