Shop All Saddle Clamps
Smith-Blair
Repair Clamp, Iron, 10 In Pipe, 3/4 In Out
Mfr # 31500111006000 IP
Zoro # G3380352
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10 in
- Outlet Pipe Size 3/4 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Outlet Connection 3/4 in IP
- Fits Outside Dia. 11.04 in to 11.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31500111006000 IP
- Zoro # G3380352
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 10 in |
Outlet Pipe Size | 3/4 in |
Fits Outside Dia. | 11.04 in to 11.44 in |
Bolt Size | 5/8 in |
Outlet Thread Size | 5/8"-4 |
For Outside Diameter | 11 1/32 in - 11 7/16 in |
For Minimum Outside Diameter | 11 1/32 in |
For Pipe Size | 10 in |
For Maximum Pipe Size | 10 in |
For Maximum Outside Diameter | 11 7/16 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 11 7/16 in, For Maximum Pipe Size 10 in, For Minimum Outside Diameter 11 1/32 in, Gasket Material Buna-N, Outlet Connection Type IP, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-12-G)
- PLUMB PAK CORPORATION 1-1/2 Ni Sink J Bend (10454SN)
- ZORO SELECT 3/16" OD x 1 ft. Welded Stainless Steel Tubing (87113)
- APOLLO PEX 1 in. x 1 in. x 3/4 in. Brass PEX Barb Reducing Tee (APXT1134)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 1 In (31500025608000)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 2 In Out (31500132014000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069006000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 2 In Out (31500111014000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069009000 CC)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090509000 CC)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1 In (467E-249SR)
- Smith-Blair Saddle Clamps