Shop All Saddle Clamps
Smith-Blair
Repair Clamp, Iron, 10 In Pipe, 1 In Out
Mfr # 31500111008000 IP
Zoro # G2994835
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10 in
- Outlet Pipe Size 1 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Temp. Range -20F to 180F
- Outlet Connection 1 in IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Blair
- MFR # 31500111008000 IP
- Zoro # G2994835
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 10 in |
Outlet Pipe Size | 1 in |
Fits Outside Dia. | 11.04 in to 11.44 in |
Bolt Size | 5/8 in |
For Outside Diameter | 11 1/32 in - 11 7/16 in |
For Minimum Outside Diameter | 11 1/32 in |
For Maximum Pipe Size | 10 in |
For Maximum Outside Diameter | 11 7/16 in |
Outlet Thread Size | 5/8"-4 |
For Pipe Size | 10 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 11 7/16 in, For Maximum Pipe Size 10 in, For Minimum Outside Diameter 11 1/32 in, Gasket Material Buna-N, Outlet Connection Type IP, Outlet Pipe Size 1 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 3/8 IN BLACK FLOOR FLANG (501451)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 3/4)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ZURN JP2370-H - Half Grate for the FD2370 Floor Sink (JP2370-H)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/4 In Out (31500069011000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300035412000)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090508000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 3/4 In Out (31500132006000 IP)
- SMITH-BLAIR Sevice Saddle, Iron, 2 In Pipe, 1-1/4In Out (31500025611000 CC)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 1/4 In (31500035410000)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090509000 CC)
- Smith-Blair Saddle Clamps