Shop All Saddle Clamps
Smith-Blair
Repair Clamp, Iron, 1 1/2 In Pipe, 3/4 Out
Mfr # 31500019207000 CC
Zoro # G2698096
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outlet Pipe Size 3/4 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Outlet Connection 3/4 in CC
- Gasket Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 31500019207000 CC
- Zoro # G2698096
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 1 1/4 in |
Outlet Pipe Size | 3/4 in |
Bolt Size | 5/8 in |
Fits Outside Dia. | 1.61 in to 1.92 in |
For Minimum Outside Diameter | 1 5/8 in |
For Maximum Outside Diameter | 1 29/32 in |
For Maximum Pipe Size | 1 1/2 in |
For Minimum Pipe Size | 1 1/4 in |
For Outside Diameter | 1 5/8 in - 1 29/32 in |
For Pipe Size | 1 1/4 in - 1 1/2 in |
Outlet Thread Size | 5/8"-4 |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 1 29/32 in, For Maximum Pipe Size 1 1/2 in, For Minimum Outside Diameter 1 5/8 in, For Minimum Pipe Size 1 1/4 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing (6183 1/2X1/4)
- KOHLER Margaux Towel Ring (16254-CP)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1 SCH40 Coupling (PVC 02100C 1000HA)
- SLOAN Master Rebuild Kit, Urinal, 1.5 GPF (R1002A)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300035408000)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 2 In Out (31500111014000 IP)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In Outlet (31300048014000)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 1 In (31500025608000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300048012000)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 1/2 In Out (31500090512000 IP)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 3/4 In (31500035406000)
- Smith-Blair Plumbing Accessories