Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Full Circle, SS, 8 In
Mfr # 22600086312000
Zoro # G2258155
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 8 in
- Length 12 1/2 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 22600086312000
- Zoro # G2258155
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 8 in |
Length | 12 1/2 in |
Fits Outside Dia. | 8.54 in to 8.94 in |
Bolt Size | 5/8 in x 6 in |
For Copper Tube Size | 2 in - 8 in |
Overall Length | 12.5 in |
For Maximum Outside Diameter | 8 15/16 in |
For Pipe Outside Diameter | 8 9/16 in - 8 15/16 in |
For Pipe Size | 8 in |
Bolt Diameter | 5/8 in |
For Maximum Copper Tube Size | 8 in |
For Minimum Outside Diameter | 8 9/16 in |
Bolt Length | 6 in |
For Minimum Copper Tube Size | 2 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 8 in, For Maximum Outside Diameter 8 15/16 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 8 9/16 in, For Pipe Size 8 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type Not Applicable, Overall Length 12.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-7)
- CANTEX CAP SERV ENTR PVC 3/4 in. by THOMAS & BETTS MfrPartNo (5133591U)
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/2 Inch NPT - 45 Degree (FST88EA)
- JONES STEPHENS 2" PlumBite Push On Coupling (C77405LF)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L (245-00086303000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (22600023807000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 6 In L (24500045006000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 9 In L (24500045009000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3/4 In, 3 In L (24500010503000)
- SMITH-BLAIR Repair Clamp, Pipe Size, 6 In, 12 In L (245-0006631200)
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/4 In, 304 SS (24T948)
- Smith-Blair Plumbing Accessories