Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Full Circle, SS, 4 In
Mfr # 26100045012000
Zoro # G3323835
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 4 in
- Length 12 1/2 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Blair
- MFR # 26100045012000
- Zoro # G3323835
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 4 in |
Length | 12 1/2 in |
Fits Outside Dia. | 4.45 in to 4.73 in |
Bolt Size | 5/8 in |
For Pipe Outside Diameter | 4 7/16 in - 4 3/4 in |
For Copper Tube Size | 1/2 in - 4 in |
Overall Length | 12.5 in |
For Maximum Outside Diameter | 4 3/4 in |
For Pipe Size | 4 in |
For Maximum Copper Tube Size | 4 in |
Bolt Diameter | 5/8 in |
For Minimum Copper Tube Size | 1/2 in |
For Minimum Outside Diameter | 4 7/16 in |
Description
Repair Clamp, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 4 in, For Maximum Outside Diameter 4 3/4 in, For Minimum Copper Tube Size 1/2 in, For Minimum Outside Diameter 4 7/16 in, For Pipe Size 4 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type Not Applicable, Overall Length 12.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2654M)
- ALLPOINTS Drain Lock, Floor Sink , 4", T45 (1021167)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 1/4 in Tube Size, Brass, Silver (3609 56 14)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (ACF150)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L (26100066315000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 9 In L (245-00086309000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 9 In L (24500023809000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111007000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111015000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L (22600066315000)
- B & K Pipe Repair Clamp Ss 1-1/2X6 (160-707)
- Smith-Blair Plumbing Accessories