Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Full Circle, SS, 10 In
Mfr # 22600111015000
Zoro # G3419875
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 10 in
- Length 15 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 22600111015000
- Zoro # G3419875
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 10 in |
Length | 15 in |
Fits Outside Dia. | 11.04 in to 11.44 in |
Bolt Size | 5/8 in x 6 in |
Overall Length | 15 in |
For Pipe Size | 10 in |
For Maximum Outside Diameter | 11 7/16 in |
For Pipe Outside Diameter | 11 1/16 in - 11 7/16 in |
For Copper Tube Size | 2 in - 10 in |
Bolt Length | 6 in |
For Maximum Copper Tube Size | 10 in |
For Minimum Copper Tube Size | 2 in |
For Minimum Outside Diameter | 11 1/16 in |
Bolt Diameter | 5/8 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 10 in, For Maximum Outside Diameter 11 7/16 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 11 1/16 in, For Pipe Size 10 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 6, Outlet Connection Type Not Applicable, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-BL)
- WESTBRASS White 1-1/2" Tubular Tip Toe Bath Waste in Polished Nickel (593244-05)
- ZORO SELECT Tubing, 1 I.D., 50 ft., Clear, Flexible (413510-5711G)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Close Rough Elbow (607R 1x3/4)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (26100045012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 15 In L (22600023815000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 7 1/2 In L (26100045007000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (22600045012000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 2 In (22600023812000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 6 In L (24500023806000)
- ZORO SELECT Repair Clamp, Two Bolt, 1-1/2 In, 304 SS (24T958)
- Smith-Blair Plumbing Accessories