Shop All Pipe Repair Clamps
Smith-Blair
Pipe Repair Clamp, 7/8"MaxOD, Full Cov, 6"L
Mfr # 24700008806000
Zoro # G408231645
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Material Nitrile Rubber
- Outlet Connection No
- Number of Bolts 2
- Bolt Material 304 Stainless Steel
- Standards NSF/ANSI 372, NSF/ANSI 61, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 24700008806000
- Zoro # G408231645
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
For Maximum Outside Diameter | 7/8 in |
For Minimum Outside Diameter | 7/8 in |
For Maximum Copper Tube Size | 3/4 in |
For Pipe Size | 3/4 in |
For Copper Tube Size | 3/4 in |
For Pipe Outside Diameter | 7/8 in - 7/8 in |
Overall Length | 6 in |
Description
Pipe Repair Clamps, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3/4 in, For Maximum Outside Diameter 7/8 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 7/8 in, For Pipe Size 3/4 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 4 PVC DWV Cap (PVC 00116 1200HA)
- SLOAN C42 Cp 3 In Button Male Thd (0303348PK)
- MARKAL Round Soapstone Holder (80141)
- LEGEND VALVE 1" T-400 NO LEAD GATE VALVE (104-465NL)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 3 In L (245-00066303000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 7 1/2 In L (22600066307000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 3 In L (24500035003000)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066307009 CC)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (26100045012000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111015000)
- THRIFCO PLUMBING 3/4 Inch Pipe Repair Clamp (4400291)
- Smith-Blair Pipe Repair Clamps