Shop All Pipe Repair Clamps
Smith-Blair
Pipe Repair Clamp, 7/8"MaxOD, Full Cov, 3"L
Mfr # 24700008803000
Zoro # G708231659
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Material Nitrile Rubber
- Number of Bolts 1
- Standards NSF/ANSI 372, NSF/ANSI 61, UL Listed
- Bolt Material 304 Stainless Steel
- Outlet Connection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 24700008803000
- Zoro # G708231659
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Overall Length | 3 in |
For Maximum Outside Diameter | 7/8 in |
For Copper Tube Size | 3/4 in |
For Pipe Outside Diameter | 7/8 in - 7/8 in |
For Pipe Size | 3/4 in |
For Minimum Outside Diameter | 7/8 in |
For Maximum Copper Tube Size | 3/4 in |
Description
Pipe Repair Clamps, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3/4 in, For Maximum Outside Diameter 7/8 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 7/8 in, For Pipe Size 3/4 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Towel Ring (14441-BL)
- SHARKBITE PUSH ELBW 45D3/4X3/4"" SB (U656LFA)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24N5DG4)
- JONES STEPHENS Delux Soft Seat w/Wood Cores, Bone, Elngtd, With Cover, Embossed Vinyl (C1B5E201)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 6 In L (24500019006000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 3 In L (24500045003000)
- SMITH-BLAIR Repair Clamp, Pipe Size, 6 In, 12 In L (245-0006631200)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132015000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 6 In L (24500045006000)
- ZORO SELECT Repair Clamp, Four Bolt, 5 In, 304SS (330-1212)
- Smith-Blair Pipe Repair Clamps