Shop All Pipe Repair Clamps
Smith-Blair
Pipe Repair Clamp, 13/16"MaxOD, Full Cov
Mfr # 24700008412000
Zoro # G008231656
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gasket Material Nitrile Rubber
- Outlet Connection No
- Bolt Material 304 Stainless Steel
- Number of Bolts 4
- Clamp Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 24700008412000
- Zoro # G008231656
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
For Maximum Outside Diameter | 13/16 in |
For Minimum Outside Diameter | 13/16 in |
For Maximum Copper Tube Size | 1/2 in |
For Pipe Outside Diameter | 13/16 in - 13/16 in |
For Pipe Size | 1/2 in |
For Copper Tube Size | 1/2 in |
Overall Length | 12 in |
Details
Item | Pipe Repair Clamps |
Gasket Material | Nitrile Rubber |
Outlet Connection | No |
Bolt Material | 304 Stainless Steel |
Number of Bolts | 4 |
Clamp Material | 304 Stainless Steel |
Full Circle with Outlet | Gasket Coverage: Full Coverage Outlet Connection: No |
Clamp Material Grade | 304 |
For Material Type | Carbon Steel, Polyethylene, Stainless Steel |
Maximum Operating Pressure | 150 psi |
Maximum Vacuum Pressure | 10 psi |
Gasket Coverage | Full Coverage |
Product Type | Full Coverage Clamp |
Description
Pipe Repair Clamps, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1/2 in, For Maximum Outside Diameter 13/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 13/16 in, For Pipe Size 1/2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 4, Outlet Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS INTERNATIONAL Artesian Water Dispenser, Cook N' Cold, Stainless - BTSA1SK (504558C)
- KOHLER Parallel Transfer Valve Trim (T23509-4-AF)
- ZORO SELECT 316 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded (T6BND01)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó (BKHS-W-1410-SS-P-G)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 9 In L (245-0006309000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 9 In L (24500035009000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 2 In (2610002381200)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 12 In L (24500023812000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (26100111015000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (22600045012000)
- ZORO SELECT Repair Clamp, Four Bolt, 2 1/2In, 304SS (330-0912)
- Smith-Blair Pipe Repair Clamps