Shop All Pipe Repair Clamps
Smith-Blair
Pipe Repair Clamp, 13/16"MaxOD, Full Cov
Mfr # 24400008412000
Zoro # G008231663
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Material Nitrile Rubber
- Bolt Material Steel
- Number of Bolts 4
- Outlet Connection No
- Full Circle with Outlet Gasket Coverage: Full Coverage Outlet Connection: No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 24400008412000
- Zoro # G008231663
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
For Copper Tube Size | 1/2 in |
For Maximum Copper Tube Size | 1/2 in |
Overall Length | 12 in |
For Pipe Outside Diameter | 13/16 in - 13/16 in |
For Minimum Outside Diameter | 13/16 in |
For Maximum Outside Diameter | 13/16 in |
For Pipe Size | 1/2 in |
Description
Pipe Repair Clamps, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1/2 in, For Maximum Outside Diameter 13/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 13/16 in, For Pipe Size 1/2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 4, Outlet Connection Type Not Applicable, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" A-LOK x 1/2" MNPT Brass 90 Degree Elbow (10MSEL8N-B)
- SLOAN V500A Vacuum Breaker Rb (V500A)
- MASTERCOOL Professional Tubing Cutter, Mini (70027)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP6)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (26100035012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (22600023807000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 9 In L (245-0006309000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 6 In L (24500045006000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (26100066312000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132015000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (26100132007000)
- Smith-Blair Pipe Repair Clamps