Shop All Pipe Repair Clamps
Smith-Blair
Pipe Repair Clamp, 1 1/16"MaxOD, Full Cov
Mfr # 24700010503000
Zoro # G108231648
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Material Nitrile Rubber
- Bolt Material 304 Stainless Steel
- Number of Bolts 1
- Outlet Connection No
- Clamp Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 24700010503000
- Zoro # G108231648
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
For Pipe Outside Diameter | 1 1/16 in - 1 1/16 in |
For Copper Tube Size | 3/4 in |
For Pipe Size | 3/4 in |
Overall Length | 3 in |
For Maximum Outside Diameter | 1 1/16 in |
For Maximum Copper Tube Size | 3/4 in |
For Minimum Outside Diameter | 1 1/16 in |
Description
Pipe Repair Clamps, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3/4 in, For Maximum Outside Diameter 1 1/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 1 1/16 in, For Pipe Size 3/4 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06034FSR)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006T010)
- BECK 1/4" x 6" Black Pipe Nipple Sch 80 (0332606805)
- DELTA Delta End Cap, Screw/Top Elbow, Champagne (RP72432CZ)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 9 In L (24500035009000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 2 In (2610002381200)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (26100086307000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L (245-00086303000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 9 In L (24500045009000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 12 In L (24500023812000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 3 In L (245-00066303000)
- Smith-Blair Plumbing Accessories