Shop All Ductile Iron Pipe Fittings
Smith-Blair
Ductile Iron Coupling, 4 In Pipe Size
Mfr # 41190045002003
Zoro # G1199843
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASTM A307, ASTM A536, NSF 61, ASTMA53C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 41190045002003
- Zoro # G1199843
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Fitting Length | 7 in |
Pipe Fitting Length | 7" |
Bolt Size | 5/8" x 10-1/2" |
Fitting Side A Outside Diameter | 4 1/2 in |
Flange Outside Diameter | 9 3/64 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 7 in |
Bolt Hole Diameter | 5/8 in |
Fitting Outside Diameter | 4 1/2 in |
Fitting Nominal Pipe Size | 4 in |
Description
Pipe Coupling, Bolt Hole Diameter 5/8 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 4 in, Fitting Type Flanged, For Movement Type Vibration, Material Grade 12L14, Maximum Operating Pressure 150 psi, Offset Distance Not Applicable, Overall Length 7 in, Pipe Fitting Material Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ASTM A307, ASTM A512, ASTM A53, ASTM A536, AWWA C219, NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black (3101 16 17)
- APOLLO EXPANSION PEX 1/2 in. x 3/4 Brass PEX-A Expansion Barb Reducing 90-Degree Elbow (EPXE1234)
- IN-SINK-ERATOR/MASTERPLUMBER Mounting Gasket (SMG-00)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type K (KH05005)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023821003)
- SMITH-BLAIR AWWA Coupling, 4 In L (46101810228000)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41100035002003)
- SMITH-BLAIR AWWA Coupling, 4 In L (46102340285000)
- SMITH-BLAIR AWWA Coupling, 6 In L (46108540985000)
- SMITH-BLAIR Ductile Iron Coupling, 1-1/2 In Pipe Size (41100019001003)
- GRUVLOK Branch Tee, Grooved, 2 1/2 x 2 1/2 x 1 in (0390020451)
- Smith-Blair Fittings