Shop All Ductile Iron Pipe Fittings
Smith-Blair
Ductile Iron Coupling, 3/4 In Pipe Size
Mfr # 41100010501003
Zoro # G2597341
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASTM A307, ASTM A536, NSF 61, ASTMA53C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 41100010501003
- Zoro # G2597341
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Bolt Size | 1/2" x 7" |
Fitting Length | 4 1/2 in |
Pipe Size (Fittings) | 3/4" |
Pipe Fitting Length | 4-1/2" |
Flange Outside Diameter | 3 7/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 in |
Overall Length | 4 1/2 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Outside Diameter | 1 in |
Bolt Hole Diameter | 1/2 in |
Fitting Nominal Pipe Size | 3/4 in |
Description
Pipe Coupling, Bolt Hole Diameter 1/2 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 3/4 in, Fitting Type Flanged, For Movement Type Vibration, Material Grade 12L14, Maximum Operating Pressure 150 psi, Offset Distance Not Applicable, Overall Length 4 1/2 in, Pipe Fitting Material Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- SHARKBITE Push-to-Connect, Threaded Elbow, 1/4 in x 3/4 in GHT Tube Size, Brass, Brass (U2276LF)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-SN)
- TEFEN Male Threaded Elbow, 8mmx1/8" BSPT (22046948028)
- SMITH-BLAIR AWWA Coupling, 5-1/2 In L (46104460560000)
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013210003)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41190035001003)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023841003)
- SMITH-BLAIR AWWA Coupling, 5 In L (46103460421000)
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013201003)
- ZORO SELECT Eccentric Reducer, 12"x8", 125, Flg, Black (4319001234)
- Smith-Blair Fittings