Shop All Pipe Saddles & Shields
Smith-Blair
DI Body, Dual Bale, Epoxy Coated, Service Saddle
Mfr # 313-00048010-000
Zoro # G810952466
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 313-00048010-000
- Zoro # G810952466
- Country of Origin United States
- Category Pipe Saddles & Shields
Description
Smith-Blair offers the most complete line of Hot Tap service saddles in the industry for fast, dependable tapping of all types of pipes. The 313 Series offers outstanding features that include the Taper Seal gasket, 12 mil Epoxy Coat, and heavy forged carbon steel electro-galvanized bales. Their wrap-around design reinforces and supports the pipe, are combined in superior service saddles to provide low initial cost, ease of installation, and excellent lasting qualities.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x FNPT, 1/2 in Pipe Size (414005)
- DIXON Ball Drip Angle Valve, 3/4 x 3/4 in Nominal, MNPT x MNPT End Style, 175 psi Pressure, Brass Body (ASBDV75)
- PLUMB PAK CORPORATION 1-1/2 Chr P Trap (304CK)
- MAID-O-MIST Jacobus #6 1/4" Straight (Jacobus #6 1/4" Straight)
- SMITH-BLAIR DI Body, Dual SS Straps, Epoxy Coated, Large Outlet, Service Saddle (357-00069018-000)
- SMITH-BLAIR DI Body, Dual Bale, Epoxy Coated, Service Saddle (313-00143206-000)
- SMITH-BLAIR DI Body, Dual Bale, Epoxy Coated, Service Saddle (313-00025608-000)
- SMITH-BLAIR DI Body, Dual Bale, Epoxy Coated, Service Saddle (313-00076017-000)
- SMITH-BLAIR DI Body, Dual Wide SS Straps, Epoxy Coated Service Saddle (317-00069014-000)
- SMITH-BLAIR DI Body, Dual Bale, Epoxy Coated, Service Saddle (313-00066314-000)
- ANVIL Insulation Protection Shield, 3/4 To 2 In (0500340039)
- Smith-Blair Pipe Saddles & Shields