Shop All Ductile Iron Pipe Fittings
Smith-Blair
AWWA Coupling, 7-1/2 In L
Mfr # 46112751440000
Zoro # G0373003
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 1-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ANSI A21.11, ASTM 633-78, ASTM A-536, AWWA C219, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 46112751440000
- Zoro # G0373003
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1-1/2" |
Fitting Length | 7-1/2" |
Bolt Size | 5/8 in |
Pipe Fitting Length | 7-1/2" |
Pipe Size (Fittings) | 1-1/4" x 1-1/2" |
Fitting Side B Outside Diameter | 20 1/4 in |
Fitting Side A Outside Diameter | 20 1/4 in |
Overall Length | 14 in |
Bolt Hole Diameter | 5/8 in |
Fitting Side B Nominal Pipe Size | 12 in |
Fitting Side A Nominal Pipe Size | 12 in |
Fitting Nominal Pipe Size | 12 in |
Fitting Outside Diameter | 20 1/4 in |
Description
Quantum Coupling, Bolt Hole Diameter 5/8 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 12 in, Fitting Type Flanged, For Movement Type Vibration, Material Grade 12L14, Maximum Operating Pressure 250 psi, Offset Distance Not Applicable, Overall Length 14 in, Pipe Fitting Material Ductile Iron, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ANSI A21.11 (AWWA C111), ASTM A536, AWWA C219
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4" (LK3000CR)
- MOEN Spout Kit (91194)
- CHICAGO FAUCET Adapter (225-005JKABCP)
- LEGRIS 3/8" FNPT Nickel Brass Ball Valve Inline (0492 07 17)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41190035001003)
- SMITH-BLAIR AWWA Coupling, 5-1/2 In L (46104460560000)
- SMITH-BLAIR AWWA Coupling, 4 In L (46102340285000)
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013201003)
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size (41100010501003)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023801003)
- ZORO SELECT Concentric Reducer, 8" x 6", Iron, 800 psi (0390029221)
- Smith-Blair Ductile Iron Pipe Fittings