Shop All Ductile Iron Pipe Fittings
Smith-Blair
AWWA Coupling, 4 In L
Mfr # 46102340285000
Zoro # G1332457
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 1-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ANSI A21.11, ASTM 633-78, ASTM A-536, AWWA C219, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Blair
- MFR # 46102340285000
- Zoro # G1332457
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1-1/2" |
Pipe Fitting Length | 4" |
Bolt Size | 5/8 in |
Fitting Length | 4" |
Pipe Size (Fittings) | 1-1/4" x 1-1/2" |
Fitting Side B Outside Diameter | 7 in |
Fitting Side A Outside Diameter | 7 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Bolt Hole Diameter | 5/8 in |
Overall Length | 11 in |
Fitting Outside Diameter | 7 in |
Fitting Nominal Pipe Size | 2 in |
Description
Quantum Coupling, Bolt Hole Diameter 5/8 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 2 in, Fitting Type Flanged, For Movement Type Vibration, Material Grade 12L14, Maximum Operating Pressure 250 psi, Offset Distance Not Applicable, Overall Length 11 in, Pipe Fitting Material Ductile Iron, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ANSI A21.11 (AWWA C111), ASTM A536, AWWA C219
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023260)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 6mm x 6 mm Tube OD, Black, 10 PK (3106 06 00)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- VIEGA Viega ProPress butterfly valve, 3" - 4 (22075)
- SMITH-BLAIR AWWA Coupling, 6 In L (46108540985000)
- SMITH-BLAIR Ductile Iron Coupling, 1/2 In Pipe Size (41100008401003)
- SMITH-BLAIR AWWA Coupling, 6 In L (46106540765000)
- SMITH-BLAIR AWWA Coupling, 5-1/2 In L (46104460560000)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045002003)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41190035001003)
- GRUVLOK 45 Lateral, Ductile Iron, 3 in, Grooved (0390024727)
- Smith-Blair Fittings