Shop All Linear Shafts & Support Rails
Smith Bearing
V Groove Side Mount 6 Ft Precision Manufacture Rails
Mfr # SRV-40720-0
Zoro # G910389155
product price: $2,547.99
/ea
Free Shipping & Returns
$2,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material AISI 1045, 1060, OR EQUIVALENT
- Base Width 2
- For Use With ROLLER BEARINGS
- Finish PRECISION GROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # SRV-40720-0
- Zoro # G910389155
- UPC # 651041245556
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length | 72 |
Base Width | 2 |
Details
Material | AISI 1045, 1060, OR EQUIVALENT |
For Use With | ROLLER BEARINGS |
Finish | PRECISION GROUND |
Description
Precision Manufactured Smith-Rails drasticly reduce system design time and sourcing cost of guidance systems for material handling equipment supported by heavy-duty SMITH-TRAX track rollers. Fabricated from 180,000 PSI tensil strength steel in four profiles to maximum lengths of 12 ft. Bearing contact surfaces are harded to 60-65 Rc. to match SMith-Trax V-groove, plain and Hardened rails are straight and twist-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Compressor/Vacuum Pump, 60 Hz, 115V (150057)
- THOMSON Plastic Rail Plugs, OD 11 mm, PK25 (531HP25)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx72 In, 7/16 JIC (R2-4-72F)
- CONTROL DEVICES Valve, Check, 1x1in (P1010-1EP)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12L48)
- THOMSON Support Rail, Aluminum, .750 In D, 24 In (SR12)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-262)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP2187-20)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (1/2 SOFT CTL X 36)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 36 In (3/4 SOFT CTL X 36)
- Smith Bearing Linear Shafts & Support Rails