Shop All Linear Shafts & Support Rails
Smith Bearing
V Groove Side Mount 3600 MM Metric Precision Manufacture Rails
Mfr # MSRV-23600-0
Zoro # G810389149
product price: $6,829.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$6,829.99
Free 30-Day Returns
Key Features
- Length 141.732283464567
- Material AISI 1045, 1060, OR EQUIVALENT
- Outside Dia. (mm) 3.93700787401575
- Base Width 1.96850393700787
- Finish PRECISION GROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # MSRV-23600-0
- Zoro # G810389149
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length | 141.732283464567 |
Outside Dia. (mm) | 3.93700787401575 |
Base Width | 1.96850393700787 |
Details
Material | AISI 1045, 1060, OR EQUIVALENT |
Finish | PRECISION GROUND |
For Use With | ROLLER BEARINGS |
Description
Precision Manufactured Smith-Rails drasticly reduce system design time and sourcing cost of guidance systems for material handling equipment supported by heavy-duty SMITH-TRAX track rollers. Fabricated from 180,000 PSI tensil strength steel in four profiles to maximum lengths of 12 ft. Bearing contact surfaces are harded to 60-65 Rc. to match SMith-Trax V-groove, plain and Hardened rails are straight and twist-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0009 L 002 BN Filter Element, Size 0009 (0009 L 002 BN)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (6XJ26)
- DAYTON Electric Vibrator, 1.94/0.97 A, 230/460VAC, 3 Phase (1DYL7)
- AIRTEC LUBE-SHUTTLE Mlti-Purpose Grease 14.11Oz (156400)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In (QS 1 L 12)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 24 In (QS 1 1/2 L 24)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 9 In (QS 1/4 L 9)
- THOMSON Support Rail, Aluminum, .750 In D, 24 In (SR12)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 12 In (NIL16-012.000)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- Smith Bearing Linear Bearings & Guides