Shop All Linear Shafts & Support Rails
Smith Bearing
V Groove Side Mount 12 Ft Precision Manufacture Rails
Mfr # SRV-21440-0
Zoro # G310389151
product price: $6,211.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,211.99
Free 30-Day Returns
Key Features
- Length 144
- Material AISI 1045, 1060, OR EQUIVALENT
- Base Width 2
- Finish PRECISION GROUND
- For Use With ROLLER BEARINGS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # SRV-21440-0
- Zoro # G310389151
- UPC # 651041257504
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length | 144 |
Base Width | 2 |
Details
Material | AISI 1045, 1060, OR EQUIVALENT |
Finish | PRECISION GROUND |
For Use With | ROLLER BEARINGS |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E620)
- TRITAN Tapered Roller Bearing, Cup, 3-in. Outside Dia., 0.75-in. Width (2720)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E607)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Pipe, Straight (2405-08-06)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 36 In (QS 1 1/2 L 36)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In (QS 1 1/4 L 12)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 24 In (QS 1/4 L 24)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (16MM SOFT CTL X 2000MM)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- Smith Bearing Linear Shafts & Support Rails