Shop All Linear Shafts & Support Rails
Smith Bearing
V Groove Side Mount 12 Ft Precision Manufacture Rails
Mfr # SRV-11440-0
Zoro # G910389148
product price: $4,865.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,865.99
Free 30-Day Returns
Key Features
- Length 144
- Material AISI 1045, 1060, OR EQUIVALENT
- For Use With ROLLER BEARINGS
- Base Width 1.5
- Finish PRECISION GROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # SRV-11440-0
- Zoro # G910389148
- UPC # 651041252110
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length | 144 |
Base Width | 1.5 |
Details
Material | AISI 1045, 1060, OR EQUIVALENT |
For Use With | ROLLER BEARINGS |
Finish | PRECISION GROUND |
Description
Precision Manufactured Smith-Rails drasticly reduce system design time and sourcing cost of guidance systems for material handling equipment supported by heavy-duty SMITH-TRAX track rollers. Fabricated from 180,000 PSI tensil strength steel in four profiles to maximum lengths of 12 ft. Bearing contact surfaces are harded to 60-65 Rc. to match SMith-Trax V-groove, plain and Hardened rails are straight and twist-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5MMG6)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX42)
- SENQCIA HI-MAX 60H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 3/4" Pit, 60Hhmcl, PK5 (60HHMCL)
- SKF SKF-6309Z C3, Single Row Ball Brgs, 6309Z C3 (6309Z C3)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (QSCP 1/2 L 36)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 60 In (QS 1 L 60)
- ONDRIVES.US Linear Shaft Support, LPF Series (LPF-08)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (QSCP 1 L 36)
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm (QS 12 MM 1000)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- Smith Bearing Linear Shafts & Support Rails