Shop All Linear Shafts & Support Rails
Smith Bearing
V Groove Bottom Mount 6 Ft Precision Manufacture Rails
Mfr # SRHP-40720-0
Zoro # G010389154
product price: $2,267.99
/ea
Free Shipping & Returns
$2,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material AISI 1045, 1060, OR EQUIVALENT
- For Use With ROLLER BEARINGS
- Base Width 1
- Finish PRECISION GROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # SRHP-40720-0
- Zoro # G010389154
- UPC # 651041245631
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length | 72 |
Base Width | 1 |
Details
Material | AISI 1045, 1060, OR EQUIVALENT |
For Use With | ROLLER BEARINGS |
Finish | PRECISION GROUND |
Description
Precision Manufactured Smith-Rails drasticly reduce system design time and sourcing cost of guidance systems for material handling equipment supported by heavy-duty SMITH-TRAX track rollers. Fabricated from 180,000 PSI tensil strength steel in four profiles to maximum lengths of 12 ft. Bearing contact surfaces are harded to 60-65 Rc. to match SMith-Trax V-groove, plain and Hardened rails are straight and twist-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Closed Rack End T-Post Assmbly, 12"D, 84"H (DD8500)
- GATES Metric-Power V-Belts, XPZ812 (XPZ812)
- ENERPAC Pendant Kit 2 Button Btw (DD1275900SR)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 24 In (QS 5/8 L 24)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-270-BL (RLT-AL)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 72 In (5/8 SOFT CTL X 72)
- THOMSON Shaft, 440C SS, 0.625 In D, 36 In (QSSS 5/8 L 36)
- THOMSON Plastic Rail Plugs, OD 10 mm, PK25 (531HP20)
- THOMSON Shaft, 440C SS, 0.375 In D, 12 In (QSSS 3/8 L 12)
- Smith Bearing Linear Shafts & Support Rails