Shop All Linear Shafts & Support Rails
Smith Bearing
V Groove Bottom Mount 12 Ft Precision Manufacture Rails
Mfr # SRHP-21140-0
Zoro # G810389156
product price: $4,618.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,618.99
Free 30-Day Returns
Key Features
- Length 72
- Material AISI 1045, 1060, OR EQUIVALENT
- For Use With ROLLER BEARINGS
- Base Width 2
- Finish PRECISION GROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # SRHP-21140-0
- Zoro # G810389156
- UPC # 651041257122
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length | 72 |
Base Width | 2 |
Details
Material | AISI 1045, 1060, OR EQUIVALENT |
For Use With | ROLLER BEARINGS |
Finish | PRECISION GROUND |
Description
Precision Manufactured Smith-Rails drasticly reduce system design time and sourcing cost of guidance systems for material handling equipment supported by heavy-duty SMITH-TRAX track rollers. Fabricated from 180,000 PSI tensil strength steel in four profiles to maximum lengths of 12 ft. Bearing contact surfaces are harded to 60-65 Rc. to match SMith-Trax V-groove, plain and Hardened rails are straight and twist-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA102PPB)
- CAMOZZI #1510 8/6-1/4, Rapid Fitting (1510 8/6-1/4)
- DIXON Series 1-Filter Element, 40 Micron (5311-03)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (1 SOFT CTL 72)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (QSCP 1 L 36)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 18 In (QS 5/8 L 18)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- Smith Bearing Linear Shafts & Support Rails