Shop All Linear Shafts & Support Rails
Smith Bearing
V Groove Bottom Mount 12 Ft Precision Manufacture Rails
Mfr # SRHP-11440-0
Zoro # G210389152
Free Shipping & Returns
$4,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material AISI 1045, 1060, OR EQUIVALENT
- Finish PRECISION GROUND
- Base Width 1.5
- For Use With ROLLER BEARINGS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # SRHP-11440-0
- Zoro # G210389152
- UPC # 651041244856
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length | 72 |
Base Width | 1.5 |
Details
Material | AISI 1045, 1060, OR EQUIVALENT |
Finish | PRECISION GROUND |
For Use With | ROLLER BEARINGS |
Description
Precision Manufactured Smith-Rails drasticly reduce system design time and sourcing cost of guidance systems for material handling equipment supported by heavy-duty SMITH-TRAX track rollers. Fabricated from 180,000 PSI tensil strength steel in four profiles to maximum lengths of 12 ft. Bearing contact surfaces are harded to 60-65 Rc. to match SMith-Trax V-groove, plain and Hardened rails are straight and twist-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/8 HP, 825 rpm, 60 Hz (FE1008SF)
- 3M Clean Sanding Filter Bag End Cap 28383, (28383)
- SMC Valve, 3000 Sze, Bse Mnt, 2 Pstn, 24VDC, 1/8" (SY3140-5LOZ-01T)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/4 In. L (M10-125-8)
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- THOMSON Plastic Rail Plugs, OD 11 mm, PK25 (531HP25)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 60 In (1 SOFT CTL 60)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 48 In (QS 3/4 L 48)
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm (20MM SOFT CTL X 1200MM)
- Smith Bearing Linear Shafts & Support Rails