Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Yoke, Dia 3/4 In., V-Groove
Mfr # VYR-3-3/4
Zoro # G4417646
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape V-Groove
- Roller Dia. 3.75 in
- Roller Width 1 1/2 in
- Bore Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # VYR-3-3/4
- Zoro # G4417646
- UPC # 651041165076
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.75 in |
Roller Width | 1 1/2 in |
Bore Dia. | 0.75 in |
Roller Dia. (In.) | 3.750 |
Roller Width (In.) | 1.5000 |
Bore Dia. (In.) | 0.750 |
Roller Diameter | 3 3/4 in |
Bore Diameter | 3/4 in |
Overall Length | 1 35/64 in |
Description
Yoke Roller, Bore Diameter 3/4 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 1 35/64 in, Roller Diameter 3 3/4 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 10,880 lbf, Features Large Lubrication Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE PX240 PARA-FLEX ELEMENT (PX240)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027067)
- D&D Timing Belt, 5M, 15 x 825mm PL, T165 (825-5M-15)
- AVENTICS 1/2" in/out, 1/2" exhaust Lock-Out Valve (VL32N04Y)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-3/4-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3/4-B)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/4)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1/2-B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- Smith Bearing Linear Bearings & Guides