Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Yoke, Dia 2-3/4 In., V-Groove
Mfr # VYR-8-1/2
Zoro # G7970435
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape V-Groove
- Roller Dia. 8.5 in
- Roller Width 3 3/4 in
- Bore Dia. 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # VYR-8-1/2
- Zoro # G7970435
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 8.5 in |
Roller Width | 3 3/4 in |
Bore Dia. | 2.75 in |
Roller Dia. (In.) | 8.500 |
Bore Dia. (In.) | 2.750 |
Roller Width (In.) | 3.7500 |
Overall Length | 3 7/8 in |
Roller Diameter | 8 1/2 in |
Bore Diameter | 2 3/4 in |
Description
Yoke Roller, Bore Diameter 2 3/4 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 3 7/8 in, Roller Diameter 8 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 3 3/4 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 42,400 lbf, Features Large Lubrication Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X16X12)
- PIX Belt, XPB Cogged, 17 x 1850mm LP (XPB1850)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-X)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/4-XC)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-5/8-XB-SS)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/4-XC)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/8 In. (FCR-1-1/8)
- SMITH BEARING Track Roller, Flanged Head, 1 5/16 in L (FYR-2-1/4)
- Smith Bearing Cam Followers & Track Rollers