Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Yoke, Bore Dia. 2-1/4 In
Mfr # PYR-6
Zoro # G7873451
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Flat
- Roller Dia. 6 in
- Roller Width 3 1/4 in
- Bore Dia. 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # PYR-6
- Zoro # G7873451
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 6 in |
Roller Width | 3 1/4 in |
Bore Dia. | 2.25 in |
Bore Dia. (In.) | 2.250 |
Roller Width (In.) | 3.2500 |
Roller Dia. (In.) | 6.000 |
Overall Length | 3 3/8 in |
Bore Diameter | 2 1/4 in |
Roller Diameter | 6 in |
Description
Yoke Roller, Bore Diameter 2 1/4 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 3 3/8 in, Roller Diameter 6 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3 1/4 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 35,800 lbf, Features Large Lubrication Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 18.5mm, 100 Bag (16700020)
- PARKER Air Regulator, 1 In. NPT, 400 cfm, 300 psi (R119-08CG/M2)
- ALLEN BRADLEY Ac Drive 22AD6P0N104 (22A-D6P0N104)
- TIMKEN Bearing Equipment Or Accessory, Small Bore Inch Seal (450362)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-5/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3/4-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/4-XB)
- SMITH BEARING Cam Follower, Stud, 5660lb., Double Row (DCR-1-1/2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/4-B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-XB)
- INA Yoke Track Roller, Size 85, Bore 40 mm (LR5208-2HRS-TVH-XL)
- Smith Bearing Linear Bearings & Guides