Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, V-Groove, Eccentric, 2-1/2 In
Mfr # VCR-2-1/2-E
Zoro # G4414803
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape V-Groove
- Face Design Plain
- Roller Dia. 2.5 in
- Roller Width 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # VCR-2-1/2-E
- Zoro # G4414803
- UPC # 651041185135
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.5 in |
Roller Width | 1 5/16 in |
Stud Dia. | 0.75 in |
Stud Length | 1 3/4 in |
Stud Dia. (In.) | 0.750 |
Roller Dia. (In.) | 2.500 |
Roller Width (In.) | 1.3125 |
Thread Size | 3/4-16 |
Stud Length (In.) | 1.750 |
Thread Length (In.) | 0.875 in |
Hex Drive Size | 5/16 in |
Roller Diameter | 2 1/2 in |
Stud Diameter | 3/4 in |
Stud Thread Size | 3/4"-16 |
Stud Thread Length | 7/8 in |
Overall Length | 3 1/8 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 1/8 in, Roller Diameter 2 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 1 5/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 3/4 In.-16, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 2,760 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Multipurpose Grease Keg Black (VV70110)
- CARLISLE 1200-5M-15 Synchro-Cog HT Synchronous Belt (1200-5M-15)
- CHICAGO PNEUMATIC Hose Kit (8940168864)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-7/8-XBE)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3/4)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-3/4-B)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1 In (PYR-3)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-3/4-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/2-XB)
- MCGILL Heavy Stud Camrol Crowned Inch Cam Follower, CCFH 3 SB (CCFH 3 SB)
- Smith Bearing Cam Followers & Track Rollers