Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, V-Groove, Dia 7-1/2 In.
Mfr # VCR-7-1/2
Zoro # G7918382
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape V-Groove
- Face Design Plain
- Roller Dia. 7.5 in
- Roller Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # VCR-7-1/2
- Zoro # G7918382
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 7.5 in |
Roller Width | 3 in |
Stud Dia. | 2.5 in |
Stud Length | 5 1/2 in |
Thread Size | 2-1/2-12 |
Roller Width (In.) | 3.0000 |
Thread Length (In.) | 3.25 in |
Stud Dia. (In.) | 2.500 |
Roller Dia. (In.) | 7.500 |
Stud Length (In.) | 5.500 |
Hex Drive Size | 5/8 in |
Overall Length | 8 9/16 in |
Stud Thread Size | 2 1/2"-12 |
Stud Thread Length | 3 1/4 in |
Stud Diameter | 2 1/2 in |
Roller Diameter | 7 1/2 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 8 9/16 in, Roller Diameter 7 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 3 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 2 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO COUPLE FLEX1.5X1.25""SCKT (P1056-150/125)
- FESTO Push-In Y-Connector NPQM-Y-Q10-E-P10 (NPQM-Y-Q10-E-P10)
- FESTO Standards-Based Cylinder DSBC-40-160-PPVA-N3 (DSBC-40-160-PPVA-N3)
- PBC LINEAR Pillow Block, 0.750" Bore, 1.625" (IPK12G)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3-XBC)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-8-S (MYR-8-S)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-XB)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/2)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-3/4-XBE)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-5/8-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- Smith Bearing Cam Followers & Track Rollers