Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, V-Groove, Dia 5-1/2 In.
Mfr # VCR-5-1/2
Zoro # G4415153
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape V-Groove
- Face Design Plain
- Roller Dia. 5.5 in
- Roller Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # VCR-5-1/2
- Zoro # G4415153
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5.5 in |
Roller Width | 2 in |
Stud Dia. | 1.25 in |
Stud Length | 2 3/4 in |
Stud Dia. (In.) | 1.250 |
Thread Size | 1-1/4-12 |
Thread Length (In.) | 1.75 in |
Stud Length (In.) | 2.750 |
Roller Width (In.) | 2.0000 |
Roller Dia. (In.) | 5.500 |
Overall Length | 4 13/16 in |
Stud Thread Size | 1 1/4"-12 |
Stud Diameter | 1 1/4 in |
Roller Diameter | 5 1/2 in |
Stud Thread Length | 1 3/4 in |
Hex Drive Size | 1/2 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 13/16 in, Roller Diameter 5 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- CONRADER Check Valve, 0 to 20 CFM, 3/8" (F)NPT (CTB3812)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-06-O)
- SMITH BEARING Cam Follower, Yoke, Double Row, 52100 Steel (MUTD-2052-SD)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/2-X)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-XC)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-3/8-XBC)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-7/8-XB)
- MCGILL MCF Series, Metric Cam Follower, #MCF52S (MCF52S)
- Smith Bearing Cam Followers & Track Rollers