Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, V-Groove, Dia 3-1/2 In.
Mfr # VCR-3-1/2
Zoro # G4415135
original price:
$131.35
25% off
new price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape V-Groove
- Face Design Plain
- Roller Dia. 3.5 in
- Roller Width 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # VCR-3-1/2
- Zoro # G4415135
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.5 in |
Roller Width | 1 11/16 in |
Stud Dia. | 0.875 in |
Stud Length | 2 in |
Thread Size | 7/8-14 |
Stud Length (In.) | 2.000 |
Roller Width (In.) | 1.6875 |
Thread Length (In.) | 1.125 in |
Roller Dia. (In.) | 3.500 |
Stud Dia. (In.) | 0.875 |
Stud Thread Size | 7/8"-14 |
Hex Drive Size | 5/16 in |
Stud Thread Length | 1 1/8 in |
Roller Diameter | 3 1/2 in |
Overall Length | 3 3/4 in |
Stud Diameter | 7/8 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 3/4 in, Roller Diameter 3 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Mini Grease Gun, 3 oz Cap, w/Needle Nozzle (101)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 1-1/2-KW (2517 X 1-1/2-KW)
- SMC Guided Cylinder, 25mm Bore, 25mm Stroke (MGPM25TN-25Z)
- BREEZE HD Mini Hose Clamp PK10 (BR 6504)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-B)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-7/8-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/2-XB)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-1/2-XB-SS)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-XC)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-1/4-XBC)
- Smith Bearing Cam Followers & Track Rollers