Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, V-Groove, Dia 2 In.
Mfr # VCR-2
Zoro # G4415117
original price:
$148.91
53% off
new price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape V-Groove
- Face Design Plain
- Roller Dia. 2 in
- Roller Width 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # VCR-2
- Zoro # G4415117
- UPC # 651041192256
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 27/32 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Thread Size | 1/2-20 |
Stud Dia. (In.) | 0.500 |
Roller Dia. (In.) | 2.000 |
Thread Length (In.) | 0.625 in |
Roller Width (In.) | 0.8438 |
Stud Length (In.) | 1.250 |
Roller Diameter | 2 in |
Stud Diameter | 1/2 in |
Stud Thread Length | 5/8 in |
Stud Thread Size | 1/2"-20 |
Hex Drive Size | 3/16 in |
Overall Length | 2 5/32 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 2 5/32 in, Roller Diameter 2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 27/32 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 1,350 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L980 (4L980)
- SMC Vacuum Buffer, Non-Rotating, 89mm (ZPB2K20-B5)
- TRI-FLOW Food Grade Anti-Sieze, 9 oz. Brush Top J (TF230151)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX100)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-3/8-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1/2-X)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/8-XB)
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.2500in, Steel (DCR-3-1/4)
- Smith Bearing Cam Followers & Track Rollers