Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, V-Groove, Dia 2-1/2 In.
Mfr # VCR-2-1/2
Zoro # G4415126
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape V-Groove
- Face Design Plain
- Roller Dia. 2.5 in
- Roller Width 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # VCR-2-1/2
- Zoro # G4415126
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.5 in |
Roller Width | 1 5/16 in |
Stud Dia. | 0.75 in |
Stud Length | 1 3/4 in |
Roller Dia. (In.) | 2.500 |
Stud Length (In.) | 1.750 |
Roller Width (In.) | 1.3125 |
Thread Length (In.) | 0.875 in |
Stud Dia. (In.) | 0.750 |
Thread Size | 3/4-16 |
Stud Diameter | 3/4 in |
Overall Length | 3 1/8 in |
Stud Thread Length | 7/8 in |
Stud Thread Size | 3/4"-16 |
Hex Drive Size | 5/16 in |
Roller Diameter | 2 1/2 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 1/8 in, Roller Diameter 2 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 1 5/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 2,760 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME BAND METRIC Banded Belt, SPA2, 466 x 1832mm PL, 3 Band (3/SPA1832)
- TRITAN Nickel Plated Chain, Series 50, 50 ft. (50-1NP X 50FT)
- MITSUBOSHI 3/B150 153Inch Outside Length, 3 Ribs (3RB150)
- BERLISS 10mm x 26mm x 8mm, single row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6000-ZZ BERLISS)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/8-B)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-5/8-X)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3-XBC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-X)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-1/2-XBC)
- MCGILL MCF Series, Metric Cam Follower, #MCFR52SB (MCFR52SB)
- Smith Bearing Cam Followers & Track Rollers