Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, V-Groove, Dia 1-1/2 In.
Mfr # VCR-1-1/2
Zoro # G4415101
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape V-Groove
- Face Design Plain
- Roller Dia. 1.5 in
- Roller Width 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # VCR-1-1/2
- Zoro # G4415101
- UPC # 651041211346
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 25/32 in |
Stud Dia. | 0.437 in |
Stud Length | 1 in |
Thread Length (In.) | 0.5 in |
Roller Width (In.) | 0.7813 |
Roller Dia. (In.) | 1.500 |
Stud Length (In.) | 1.000 |
Thread Size | 7/16-20 |
Stud Dia. (In.) | 0.437 |
Stud Thread Length | 1/2 in |
Stud Thread Size | 7/16"-20 |
Hex Drive Size | 3/16 in |
Stud Diameter | 27/64 in |
Roller Diameter | 1 1/2 in |
Overall Length | 1 27/32 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 1 27/32 in, Roller Diameter 1 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 25/32 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 630 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Coupler, 1/4 in FNPT, Brass, 10 Pack (715)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- JET-LUBE Food Grade Silicone Lubricant, Aerosol, 12Oz. (50641)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 80" (B80)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/4-X)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2-1/2 In. (VCR-2-1/2)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-2-B)
- SMITH BEARING Track Roller, Yoke, Dia 1 In., V-Groove (VYR-4-1/2)
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.0000in, Steel (DCR-3)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/8-X)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- Smith Bearing Cam Followers & Track Rollers