Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Roller Dia. 5 In.
Mfr # PCR-5
Zoro # G4464896
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Plain
- Roller Dia. 5 in
- Roller Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # PCR-5
- Zoro # G4464896
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5 in |
Roller Width | 3 in |
Stud Dia. | 2 in |
Stud Length | 4 1/2 in |
Thread Length (In.) | 2.5 in |
Roller Dia. (In.) | 5.000 |
Roller Width (In.) | 3.0000 |
Stud Length (In.) | 4.500 |
Thread Size | 2-12 |
Stud Dia. (In.) | 2.000 |
Stud Thread Length | 2 1/2 in |
Hex Drive Size | 5/8 in |
Stud Thread Size | 2"-12 |
Overall Length | 7 9/16 in |
Roller Diameter | 5 in |
Stud Diameter | 2 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 7 9/16 in, Roller Diameter 5 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Filler Pump, 120 lb. (29FW95)
- C.H. HANSON Ch Hanson 1 ID Split Key Rings 100Pk, 40082 (40082)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Hex Plug (FF2138-16S)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 7/8" (L10078)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/4-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-7/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-4-XB)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-XBE)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-9/16-XBC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- Smith Bearing Linear Bearings & Guides