Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Roller Dia. 4 In.
Mfr # PCR-4
Zoro # G4464354
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Plain
- Roller Dia. 4 in
- Roller Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # PCR-4
- Zoro # G4464354
- UPC # 651041149168
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4 in |
Roller Width | 2 in |
Stud Dia. | 1.25 in |
Stud Length | 2 3/4 in |
Thread Length (In.) | 1.75 in |
Roller Width (In.) | 2.0000 |
Roller Dia. (In.) | 4.000 |
Stud Length (In.) | 2.750 |
Thread Size | 1-1/4-12 |
Stud Dia. (In.) | 1.250 |
Hex Drive Size | 1/2 in |
Stud Diameter | 1 1/4 in |
Stud Thread Length | 1 3/4 in |
Roller Diameter | 4 in |
Stud Thread Size | 1 1/4"-12 |
Overall Length | 4 13/16 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 13/16 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ1237 (XPZ1237)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-63)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K38PN47)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-7/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-5/8-XB)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/2)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2-1/2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-4-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3-C)
- CARTER BEARINGS 1.50", Needle Cam Follower, HD, Sealed, Hex (CNBH-48-SB)
- Smith Bearing Cam Followers & Track Rollers