Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Roller Dia. 4-1/2 In.
Mfr # PCR-4-1/2
Zoro # G8066861
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Plain
- Roller Dia. 4.5 in
- Roller Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # PCR-4-1/2
- Zoro # G8066861
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4.5 in |
Roller Width | 2 in |
Stud Dia. | 1.25 in |
Stud Length | 2 3/4 in |
Roller Dia. (In.) | 4.500 |
Thread Length (In.) | 1.75 in |
Stud Length (In.) | 2.750 |
Thread Size | 1-1/4-12 |
Stud Dia. (In.) | 1.250 |
Roller Width (In.) | 2.0000 |
Overall Length | 4 13/16 in |
Roller Diameter | 4 1/2 in |
Stud Thread Length | 1 3/4 in |
Stud Thread Size | 1 1/4"-12 |
Hex Drive Size | 1/2 in |
Stud Diameter | 1 1/4 in |
Description
Cam Follower, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 13/16 in, Roller Diameter 4 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (J2012 OH)
- DAYTON B79 V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (6A161)
- TIMKEN TIM-744, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 744 (744)
- MI-T-M Belt (11-0004)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-1/2-XB-SS)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/2-XBC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3-1/2)
- CARTER BEARINGS 1.50", Needle Cam Follower, Sealed (CNB-48-S)
- Smith Bearing Linear Bearings & Guides