Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Roller Dia. 3 In.
Mfr # PCR-3
Zoro # G4414934
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Plain
- Roller Dia. 3 in
- Roller Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # PCR-3
- Zoro # G4414934
- UPC # 651041148185
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 2 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/2 in |
Roller Dia. (In.) | 3.000 |
Thread Size | 1-1/4-12 |
Thread Length (In.) | 1.75 in |
Stud Dia. (In.) | 1.250 |
Roller Width (In.) | 2.0000 |
Stud Length (In.) | 2.500 |
Stud Thread Length | 1 3/4 in |
Stud Diameter | 1 1/4 in |
Hex Drive Size | 1/2 in |
Roller Diameter | 3 in |
Overall Length | 4 9/16 in |
Stud Thread Size | 1 1/4"-12 |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 9/16 in, Roller Diameter 3 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, Dripproof, 2HP (5KCR49WN0270T)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X16X16SS)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7740XE, Pressure Line, 40 micron (ZX-7740XE)
- GAST Leaf Vlv Fcst Idex Online Af817 (AF817)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/4-XB)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1 In (PYR-3)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-5/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/2 In. (FCR-1-1/2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed, Stud Length: 1.5 in (CR-1-1/2-XB)
- MCGILL CF Series, Cam Follower, #CFE1-1/4SB (CFE1-1/4SB)
- Smith Bearing Linear Bearings & Guides