Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Roller Dia. 1-3/8 In.
Mfr # PCR-1-3/8
Zoro # G4414286
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Plain
- Roller Dia. 1.375 in
- Roller Width 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # PCR-1-3/8
- Zoro # G4414286
- UPC # 651041236028
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.375 in |
Roller Width | 27/32 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Roller Width (In.) | 0.8438 |
Thread Size | 1/2-20 |
Stud Length (In.) | 1.250 |
Stud Dia. (In.) | 0.500 |
Thread Length (In.) | 0.625 in |
Roller Dia. (In.) | 1.375 |
Overall Length | 2 5/32 in |
Stud Thread Size | 1/2"-20 |
Stud Diameter | 1/2 in |
Hex Drive Size | 5/16 in |
Roller Diameter | 1 3/8 in |
Stud Thread Length | 5/8 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 2 5/32 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 27/32 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 1,350 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting Kit, Metric Type (GFD8600)
- FREEWAY ZnBearing, 3/4"ID, 1-3/8"OD, 1-1/2"FlangeOD (ASF107-6)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips, PK 25 (FMS64T-25K)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Female NPT (CA880)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3/4-B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-7/8-B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-3/4-XB)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-7/8-B)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-C)
- MCGILL CAMROL CFH Cylindrical OD Cam Follower With LUBRI-DISC Seal, 3/4 in x 1/2 in W Roller (2060512000)
- Smith Bearing Linear Bearings & Guides