Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Roller Dia. 1-1/4 In.
Mfr # PCR-1-1/4
Zoro # G4414277
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Plain
- Roller Dia. 1.25 in
- Roller Width 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # PCR-1-1/4
- Zoro # G4414277
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.25 in |
Roller Width | 27/32 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Roller Dia. (In.) | 1.250 |
Thread Size | 1/2-20 |
Stud Dia. (In.) | 0.500 |
Thread Length (In.) | 0.625 in |
Stud Length (In.) | 1.250 |
Roller Width (In.) | 0.8438 |
Hex Drive Size | 5/16 in |
Stud Diameter | 1/2 in |
Stud Thread Size | 1/2"-20 |
Stud Thread Length | 5/8 in |
Overall Length | 2 5/32 in |
Roller Diameter | 1 1/4 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 2 5/32 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 27/32 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 1,350 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L580 V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (5L580)
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA66-BK)
- BESTORQ Timing Belt Model 230XL200 23 in Effective length and 2 in Top Width (230XL200)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-B)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1/2-XBC)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1/2-B)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1 In. (FCR-1)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1/2-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-XB)
- Smith Bearing Linear Bearings & Guides