Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Flanged, Dia. 3 In.
Mfr # FCR-3
Zoro # G4415056
original price:
$141.37
29% off
new price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat Flanged
- Face Design Plain
- Roller Dia. 3 in
- Roller Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # FCR-3
- Zoro # G4415056
- UPC # 651041149274
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 2 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/2 in |
Stud Dia. (In.) | 1.250 |
Roller Dia. (In.) | 3.000 |
Stud Length (In.) | 2.500 |
Thread Length (In.) | 1.75 in |
Thread Size | 1-1/4-12 |
Roller Width (In.) | 2.0000 |
Stud Thread Size | 1 1/4"-12 |
Stud Thread Length | 1 3/4 in |
Hex Drive Size | 1/2 in |
Roller Diameter | 3 in |
Flange Diameter | 3.94 in |
Stud Diameter | 1 1/4 in |
Overall Length | 4 9/16 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 9/16 in, Roller Diameter 3 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 128" Outside Length, 1/2" Top Width, 1 Ribs (4LK1280)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT (S-744)
- DAYTON Sleeve Bearing, 9/16x3/4x1 L, PK3 (3FJN7)
- NSK NSK 6203VVCE, 6200 Series Single Row Deep Groove Ball Bearing (6203VVCE)
- SMITH BEARING Track Roller, V-Groove, Eccentric, 2-1/2 In (VCR-2-1/2-E)
- SMITH BEARING Cam Follower, Stud, 17759lb., Double Row (NUKR-62)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-19-S (MCRV-19-S)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3/4-X)
- SMITH BEARING Track Roller, Flanged Head, 1 5/16 in L (FYR-2-1/4)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3-X)
- ELESA Roller elements for ELEROLL roller tracks, RLT-U-PA (RLT-U)
- Smith Bearing Cam Followers & Track Rollers