Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Flanged, Dia. 2 In.
Mfr # FCR-2
Zoro # G4415013
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat Flanged
- Face Design Plain
- Roller Dia. 2 in
- Roller Width 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # FCR-2
- Zoro # G4415013
- UPC # 651041149236
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1 11/16 in |
Stud Dia. | 0.875 in |
Stud Length | 2 in |
Roller Width (In.) | 1.6870 |
Stud Dia. (In.) | 0.875 |
Thread Size | 7/8-14 |
Stud Length (In.) | 2.000 |
Roller Dia. (In.) | 2.000 |
Thread Length (In.) | 1.125 in |
Overall Length | 3 3/4 in |
Roller Diameter | 2 in |
Flange Diameter | 2.69 in |
Stud Diameter | 7/8 in |
Hex Drive Size | 5/16 in |
Stud Thread Length | 1 1/8 in |
Stud Thread Size | 7/8"-14 |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 3/4 in, Roller Diameter 2 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 3,490 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L400 (4L400)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-2U)
- D&D Timing Belt, L, 0.5 x 15in PL, T40 (150L050)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 1,140 Nameplate RPM (VM3539)
- SMITH BEARING Cam Follower, Yoke, Double Row, 52100 Steel (MUTD-2052-SD)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/2-XB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-7/8-B)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-3/8-XC)
- MCGILL CF Series, Cam Follower, #CCFH2-1/4SB (CCFH2-1/4SB)
- Smith Bearing Cam Followers & Track Rollers