Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Flanged, Dia. 2-1/2 In.
Mfr # FCR-2-1/2
Zoro # G4415031
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat Flanged
- Face Design Plain
- Roller Dia. 2.5 in
- Roller Width 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # FCR-2-1/2
- Zoro # G4415031
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.5 in |
Roller Width | 1 11/16 in |
Stud Dia. | 1 in |
Stud Length | 2 1/4 in |
Thread Length (In.) | 1.5 in |
Thread Size | 1-14 |
Roller Width (In.) | 1.6870 |
Stud Length (In.) | 2.250 |
Stud Dia. (In.) | 1.000 |
Roller Dia. (In.) | 2.500 |
Stud Diameter | 1 in |
Flange Diameter | 3.19 in |
Roller Diameter | 2 1/2 in |
Hex Drive Size | 7/16 in |
Overall Length | 4 in |
Stud Thread Length | 1 1/2 in |
Stud Thread Size | 1"-14 |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 in, Roller Diameter 2 1/2 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 5,120 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Flexible Hose Clamp Driver (1/4"&5/16") (647769)
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 (40NP C/L)
- CLIMAX METAL PRODUCTS RC-125-KW4H@90 Set Screw Coupling with Keyway (RC-125-KW4H@90)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-111 (P2B-SC-111)
- SMITH BEARING Track Roller, Stud, Roller Dia. 1-1/2 In. (PCR-1-1/2)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-3/4-XBE)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/4-XB)
- SMITH BEARING Track Roller, Yoke, Dia 1-3/4 In., V-Groove (VYR-6-1/2)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-7/8-XB-SS)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-5/8-XB-SS)
- Smith Bearing Linear Bearings & Guides