Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Flanged, Dia. 1-1/2 In.
Mfr # FCR-1-1/2
Zoro # G4414995
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat Flanged
- Face Design Plain
- Roller Dia. 1.5 in
- Roller Width 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # FCR-1-1/2
- Zoro # G4414995
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 1 3/16 in |
Stud Dia. | 0.625 in |
Stud Length | 1 1/2 in |
Roller Width (In.) | 1.1870 |
Roller Dia. (In.) | 1.500 |
Stud Dia. (In.) | 0.625 |
Thread Size | 5/8-18 |
Thread Length (In.) | 0.75 in |
Stud Length (In.) | 1.500 |
Flange Diameter | 2.19 in |
Roller Diameter | 1 1/2 in |
Stud Thread Size | 5/8"-18 |
Overall Length | 2 3/4 in |
Hex Drive Size | 5/16 in |
Stud Thread Length | 3/4 in |
Stud Diameter | 5/8 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 2 3/4 in, Roller Diameter 1 1/2 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 3/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 2,520 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 20mm, Industry 1204-ETN9 (1204 ETN9)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-5BP)
- LEGACY HOSE REEL AIR 3/8"x25' RETRACTABLE (LML8603FZ)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-7/8-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3-X)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-X)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1 In (PYR-3)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-9/16-XBC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/4-XB)
- Smith Bearing Linear Bearings & Guides