Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Flanged Head, 1 5/16 in L
Mfr # FYR-2-1/4
Zoro # G506451761
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Design Plain
- Roller Width 1 1/4 in
- Bearing Type Radial Ball
- Roller Material Alloy Steel
- Bearing Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # FYR-2-1/4
- Zoro # G506451761
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Width | 1 1/4 in |
Roller Diameter | 2 1/4 in |
Shoulder Length | 0.031 in |
Shoulder Diameter | 1.125 in |
Flange Diameter | 2.937 in |
Overall Length | 1 5/16 in |
Bore Diameter | 1 in |
Description
Track Roller, Bore Diameter 1 in, Closure Double Sealed, Duty Type Heavy, Overall Length 1 5/16 in, Roller Diameter 2 1/4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Radial Ball, Dynamic Radial Load Capacity 3,400 lbf, Flange Diameter 2.937 in, Flange Thickness 0.31 in, Load Direction Radial, Thrust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for P30A825 / WIX (B1SA0001206)
- TRITAN Insert Ball Brng, HC, 1-3/8 dia, 5777.59 lb (HC207-22)
- MARATHON MOTORS SP Motor, Split-Ph, 1/2 HP, 60 Hz (5KH36LNA504)
- PRIMEFIT Hi Flow Blow Gun - 12" Extension (BGEHF12)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3-1/2)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3/4)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 (FYR-1-3/4)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/4-X)
- Smith Bearing Cam Followers & Track Rollers