Shop All Linear Shafts & Support Rails
Smith Bearing
Plain Side Mount 6 Foot Precision Manufacture Rails
Mfr # SRP-40720-0
Zoro # G110389160
product price: $2,267.99
/ea
Free Shipping & Returns
$2,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material AISI 1045, 1060, OR EQUIVALENT
- Base Width 1
- For Use With ROLLER BEARINGS
- Finish PRECISION GROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # SRP-40720-0
- Zoro # G110389160
- UPC # 651041245549
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length | 72 |
Base Width | 1 |
Details
Material | AISI 1045, 1060, OR EQUIVALENT |
For Use With | ROLLER BEARINGS |
Finish | PRECISION GROUND |
Description
Precision Manufactured Smith-Rails drasticly reduce system design time and sourcing cost of guidance systems for material handling equipment supported by heavy-duty SMITH-TRAX track rollers. Fabricated from 180,000 PSI tensil strength steel in four profiles to maximum lengths of 12 ft. Bearing contact surfaces are harded to 60-65 Rc. to match SMith-Trax V-groove, plain and Hardened rails are straight and twist-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Coupler Body, (F)NPT, 1/2, Brass (5200)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- WEATHERHEAD Spacer Ring, 1555856 (ET400SR-250A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 38 # of Teeth (40BS38 X 1)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (16MM SOFT CTL X 2000MM)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 9 In (QS 1/4 L 9)
- ONDRIVES.US Linear Shaft Support, 75 mm H (LPBM-50)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (30MM SOFT CTL X 1500MM)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- THOMSON Plastic Rail Plugs, OD 11 mm, PK25 (531HP25)
- Smith Bearing Linear Bearings & Guides