Shop All Linear Shafts & Support Rails
Smith Bearing
Plain Side Mount 3600 MM Metric Precision Manufacture Rails
Mfr # MSRP-13600-0
Zoro # G610389158
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$4,742.99
Free 30-Day Returns
Key Features
- Length 141.732283464567
- Material AISI 1045, 1060, OR EQUIVALENT
- Outside Dia. (mm) 2.95275590551181
- Finish PRECISION GROUND
- Base Width 1.5748031496063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # MSRP-13600-0
- Zoro # G610389158
- UPC # 651041252639
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length | 141.732283464567 |
Outside Dia. (mm) | 2.95275590551181 |
Base Width | 1.5748031496063 |
Details
Material | AISI 1045, 1060, OR EQUIVALENT |
Finish | PRECISION GROUND |
For Use With | ROLLER BEARINGS |
Description
Precision Manufactured Smith-Rails drasticly reduce system design time and sourcing cost of guidance systems for material handling equipment supported by heavy-duty SMITH-TRAX track rollers. Fabricated from 180,000 PSI tensil strength steel in four profiles to maximum lengths of 12 ft. Bearing contact surfaces are harded to 60-65 Rc. to match SMith-Trax V-groove, plain and Hardened rails are straight and twist-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU50)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02068, Return Line, 10 micron, Outside-In (MF0063211)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (SH-N-350)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z420)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 12 In (QS 3/4 L 12)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In (QS 1 1/4 L 12)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- Smith Bearing Linear Shafts & Support Rails