Shop All Linear Shafts & Support Rails
Smith Bearing
Plain Side Mount 12 Foot Precision Manufacture Rails
Mfr # SRP-21440-0
Zoro # G410389150
product price: $5,668.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,668.99
Free 30-Day Returns
Key Features
- Length 144
- Material AISI 1045, 1060, OR EQUIVALENT
- Base Width 2
- Finish PRECISION GROUND
- For Use With ROLLER BEARINGS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # SRP-21440-0
- Zoro # G410389150
- UPC # 651041257351
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length | 144 |
Base Width | 2 |
Details
Material | AISI 1045, 1060, OR EQUIVALENT |
Finish | PRECISION GROUND |
For Use With | ROLLER BEARINGS |
Description
Precision Manufactured Smith-Rails drasticly reduce system design time and sourcing cost of guidance systems for material handling equipment supported by heavy-duty SMITH-TRAX track rollers. Fabricated from 180,000 PSI tensil strength steel in four profiles to maximum lengths of 12 ft. Bearing contact surfaces are harded to 60-65 Rc. to match SMith-Trax V-groove, plain and Hardened rails are straight and twist-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6A198)
- TRITAN Radial Ball Bearing, SS, 0.4375In Bore Dia (SS1607 ZZ FM222)
- VIAIR Tank 2gal Air Source Kit High Flow-150 (20005)
- NACHI 5200 Series Double Row Angular Contact, 5204-2NS (5204-2NS)
- ISEL LFS-8-3 Linear Carriage (223103)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- THOMSON Plastic Rail Plugs, OD 8 mm, PK25 (531HP15)
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm (QS 40 MM 1000)
- Smith Bearing Linear Shafts & Support Rails