Shop All Inner Rings
Smith Bearing
Inner Ring, 4.5000" Bore Dia., 2.260" W
Mfr # IRR-4-1/2-1
Zoro # G4841910
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.5 in
- Width (In.) 2.26 in
- Outside Dia. (In.) 5.4985 in
- Overall Width 2.515 in
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-4-1/2-1
- Zoro # G4841910
- UPC # 651041230422
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 4.5 in |
Width (In.) | 2.26 in |
Outside Dia. (In.) | 5.4985 in |
Overall Width | 2.515 in |
Outside Diameter | 5.498 in |
Bore Diameter | 4 1/2 in |
Bore Diameter Tolerance | +0.0000/-0.0008 in |
Outside Diameter Tolerance | +0.0000/-0.001 in |
Details
Item | Inner Ring |
Finish | Chrome Plated |
System of Measurement | Inch |
Ring Material | Alloy Steel |
Ring Material Grade | 52100 |
Lubrication Openings | Oil Holes |
Standards | as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Description
Inner Ring, Bore Diameter 4 1/2 in, Outside Diameter 5.498 in, Overall Width 2.515 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0008 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.001 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DURA-SURE TORQUE Timing Belt, S3M, 15 x 432mm PL, T144 (150-S3M-432)
- NTN Tapered Roller Bearing Cone, LM11749 (LM11749)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-50-31)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- NTN NTN MA5208, Inner Ring 40 Mm Id X 4994 Mm Od X 30162 Mm W (MA5208)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- Smith Bearing Inner Rings