Shop All Inner Rings
Smith Bearing
Inner Ring, 4.2500" Bore Dia., 2.260" W
Mfr # IRR-4-1/4
Zoro # G4841929
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.25 in
- Width (In.) 2.26 in
- Outside Dia. (In.) 4.9985 in
- Outside Diameter 4.998 in
- Lubrication Openings Oil Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-4-1/4
- Zoro # G4841929
- UPC # 651041230309
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 4.25 in |
Width (In.) | 2.26 in |
Outside Dia. (In.) | 4.9985 in |
Outside Diameter | 4.998 in |
Bore Diameter | 4 1/4 in |
Outside Diameter Tolerance | +0.0000/-0.001 in |
Overall Width | 2.26 in |
Bore Diameter Tolerance | +0.0000/-0.0008 in |
Details
Item | Inner Ring |
Lubrication Openings | Oil Holes |
Standards | as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
System of Measurement | Inch |
Finish | Chrome Plated |
Ring Material Grade | 52100 |
Ring Material | Alloy Steel |
Description
Inner Ring, Bore Diameter 4 1/4 in, Outside Diameter 4.998 in, Overall Width 2.26 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0008 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.001 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- D&D Timing Belt, 5M, 15 x 450mm PL, T90 (450-5M-15)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50000N-4-1/4-PK5)
- APOLLO PEX 3/8 in. to 1 in. 1-Hand PEX Pinch Clamp Tool (69PTBJ0010C)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- Smith Bearing Inner Rings